Shop All Tablecloths & Runners
Saro Lifestyle
SARO 706.FG1672B 16 x 72 in. Rectangle Mongolian Faux Fur Table Runner - Fog
Mfr # 706.FG1672B
Zoro # G003885953
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 706.FG1672B
- Zoro # G003885953
- UPC # 789323332189
- Country of Origin China
- Category Tablecloths & Runners
Description
Stop the presses talk about sophistication on overdrive. Made from 100% acrylic, this Mongolian faux-fur table runner is where chic and gorgeous beautifully join forces. A soft, plush and stylish-to-a-fault accent piece for your table setting.
Care Instrustions- Spot Clean
- Color: Fog
- Size: 16 x 72 in.
- Material: 100% Acrylic
- Shape: Rectangle
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Motor 230V, 1/3Hp, 1P 1725 (345201-1)
- BAKERS PRIDE Thermostat (M1098X)
- RSVP INTERNATIONAL Silicone Funnel - Collapsible - Green (FUN-GR)
- ZORO SELECT Bussing and Transport Cart, 300 Lb. Cap (CC203603)
- TAPESTRY TRADING Tapestry Trading 652W68118 60 x 118 in. European Lace Table Cloth; White (652W68118)
- SUPER MULTI-CLIP BY FASTENATION SuperMulti Skirt Clip, PVC, PK100 (SMC)
- CROWN DISPLAY 90002 PEC 54 x 108 in. Black Plastic Table Cover, 48PK (90002 (PEC))
- CREATIVE CONVERTING Wood Grain Plastic Tablecloth, 108"x54", 6PK (329655)
- MULTI-CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (TCC)
- S.SOLUTIONS S.SOLUTIONS 814 Add-A-Drawer Kit (S6H-814)
- TAPESTRY TRADING Tapestry Trading GL-29I6072 60 x 72 in. Handmade Indian Crochet Table Cloth; Ivory (GL-29I6072)
- Saro Lifestyle Tablecloths & Runners