Shop All Pillows
Saro Lifestyle
SARO 706.FG1220B 18 in. Rectangle Mongolian Faux Fur Throw Pillow - Fog
Mfr # 706.FG1220B
Zoro # G503871760
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 706.FG1220B
- Zoro # G503871760
- UPC # 789323332332
- Country of Origin China
- Category Pillows
Description
When itcomes to transforming a space, accessorizing with small accent pieces does the trick. Made from 100% acrylic, this poly-filled Mongolian faux-fur throw pillow is your one-stop shop. itis delivers a lavish look and style without going crazy.
Care Instrustions- Spot Clean
- Color: Fog
- Size: 18 in.
- Material: 100% Acrylic
- Shape: Rectangle
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Conrad Woven Tweed Dining Chair in Wheat - Set of 4 (2-DC031-WWT)
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 30" H, Laminate Top, Wood Grain (YT-2448-MEL-WAL-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-BK-HARD-VYL-GG)
- DESIGN TOSCANO Egyptian Cobra Goddess Sandtimer Hourglass (WU75833)
- CAROLINES TREASURES Carolines Treasures BB9902PW1414 German Shorthaired Pointer Fall Fabric Decorative Pillow (BB9902PW1414)
- RLM DISTRIBUTION SARO 22 in. Square Throw Pillow Cover with Black & White Kuba Cloth Design (HO2658005)
- JENSENDISTRIBUTIONSERVICES Christmas Stocking Surprise Labrador Fabric Decorative Pillow (MI2556913)
- JENSENDISTRIBUTIONSERVICES German Shorthaired Pointer Fall Fabric Decorative Pillow (MI2551633)
- CAROLINES TREASURES Carolines Treasures BB1626PW1216 Christmas Tree & Red Corgi Fabric Decorative Pillow (BB1626PW1216)
- CAROLINES TREASURES Carolines Treasures 7151PW1414 Snowman with Pomeranian Winter Snowman Fabric Decorative Pillow (7151PW1414)
- FABRICATION ENTERPRISES Cervical Support Pillow with Pouch For Ice Pack (Included) (00-4272)
- Saro Lifestyle Pillows