Shop All Tablecloths & Runners
Saro Lifestyle
SARO 70197.GL1670B 16 x 70 in. Rectangle Nivalis Snowflake Design Runner Gold
Mfr # 70197.GL1670B
Zoro # G103886034
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 70197.GL1670B
- Zoro # G103886034
- UPC # 789323310484
- Country of Origin China
- Category Tablecloths & Runners
Description
A beautiful combination of classic design and contemporary style, this gorgeous Snowflake Design Table Runner is the perfect choice for the winter season. Its versatility and clean design make it ideal for all occasions throughout the season. Pair it with light patterns or solid color placemats.
Care Instructions:- Machine washable
- Collection: Nivalis
- Color: Gold
- Material: 100% Polyester
- Shape: Rectangle
- Style: Contemporary
- Design: Snowflake
- Size: 16 x 70 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Power Switch (30281Q0100)
- ELKAY PLASTICS Ziplock Bags, 14-in x 20-in, 2 Mil, 100ct, 100PK (F21420)
- IMPERIAL COOKING EQUIPMENT Ignition Module (37061)
- IK SPRAYERS Food 1.5 (81781)
- CREATIVE CONVERTING Sports Field Tablecloth, 108"x54", 6PK (727965)
- HERITAGE LACE 60 x 108 in. Rose Rectangle Tablecloth (56680RW)
- CREATIVE CONVERTING Confetti Plastic Tablecloth, 108"x54", 6PK (346630)
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, White (PY-60x102-01)
- HERITAGE LACE Heritage Lace LF-1436XB Leaf Lines 14 x 36 in. Runner; Flax & Black (LF-1436XB)
- DEERLUX 100% Pure Linen Washable Tablecloth Solid Color, 52 x 70 Rectangle Pink (QI003989.5270.PK)
- HERITAGE LACE 42 in. Tidepool Round Table Topper (TP-4200W)
- Saro Lifestyle Tablecloths & Runners