Shop All Tablecloths & Runners
Saro Lifestyle
SARO 700.S1672B 16 x 72 in. Rectangular Banded Design Table Runner - Silver
Mfr # 700.S1672B
Zoro # G203885913
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 700.S1672B
- Zoro # G203885913
- UPC # 789323299963
- Country of Origin China
- Category Tablecloths & Runners
Description
Provide a fresh perspective to your dining table with the banded design table runner. Made with cotton, this white table runner features metallic detail in a banded design that adds subtle sophistication and style to your tablescape.
Care Instruction- Spot clean only
- Color: Silver
- Design: Banded
- Material: 100% Woven Cotton
- Shape: Rectangular
- Size: 16" x 72"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATCRAFT Motor, 115V 1/15Hp 1550Rpm (5036NS)
- SAN JAMAR Escali Digital Scale NSF Certified 2lb x 0.05 oz / 1kg x 0.5g 5-3/4" x 5-3/4" Platform (P21PL-M)
- COFFEE MATE Liquid Coffee Cream, Pump, French Vanilla (00050000318032)
- TROLLI Trolli Sour Brite Eggs Gummi Candy 4 oz. Bag, PK12 (12088)
- CREATIVE CONVERTING Red and White Gingham Rectangular Stay Put Plastic Tablecloth, 72"x29", 12PK (349753)
- GRILL MARK Mr. Bar-B-Q White Plastic Classic Tablecloth Clamps 4 pc (02108ACE)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 30" Cocktail Table, Silver (SP-CTC-18)
- CREATIVE CONVERTING Football Field Plastic Tablecloth, 108"x54", 6PK (346634)
- DEERLUX 100% Pure Linen Washable Tablecloth with Ruffle Trim, 70 x 70 Square Natural (QI003988.7070.NC)
- PROPAC CERT TABLE COVER 6FT (E2003-CERT)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Ivory (SP-CCC-02)
- Saro Lifestyle Tablecloths & Runners