Shop All Pillows
Saro Lifestyle
SARO 700.GL20S 20 in. Square Metallic Banded Design Pillow - Gold
Mfr # 700.GL20S
Zoro # G503728392
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 700.GL20S
- Zoro # G503728392
- UPC # 789323299987
- Country of Origin China
- Category Pillows
Description
Dress your living space in contemporary style with Saro Lifestyles metallic banded design pillow in designer gold.
Care Instruction- Spot clean only
- Color: Gold
- Style: Contemporary
- Design: Banded
- Material: 100% Woven Cotton
- Shape: Square
- Size: 20"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Cross Back X-Back Chair, Limewash (XBC4LW)
- MAGNECOVER Umbrella, 60" Arc Dimension, Black (MUUMB)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-SV-DKGY-GG)
- HOOKLESS Shower Curtain, Plastic, Black, White, 71 in W, 74 in L (HBH40MYS0110SL74)
- CAROLINES TREASURES Old English Sheepdog Bobtail Christmas Canvas Fabric Decorative Pillow (CA68995)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11202)
- SMARTSILK 3312 Pillow Protector Queen Size- White (3222)
- BLACKCANYON OUTFITTERS Contoured Memory Foam Neck Pillow (YX006)
- MARTEX Pillow, Jumbo, 20x28 In., Pk10 (5006311)
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, King, PK2 (KI200511K)
- WESTEX Westex 612020 20 x 20 in. Polyester Cushion Insert; White (612020)
- Saro Lifestyle Pillows