Shop All Pillows
Saro Lifestyle
SARO 700.GL1220B 12 x 20 in. Rectangular Metallic Banded Design Pillow - Gold
Mfr # 700.GL1220B
Zoro # G703745366
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 700.GL1220B
- Zoro # G703745366
- UPC # 789323299970
- Country of Origin China
- Category Pillows
Description
Dress your living space in contemporary style with Saro Lifestyles metallic banded design pillow in designer gold.
Care Instruction- Spot clean only
- Color: Gold
- Style: Contemporary
- Design: Banded
- Material: 100% Woven Cotton
- Shape: Rectangular
- Size: 12" x 20"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Table Top with Black or Mahogany (XU-MBT-3636-GG)
- FLASH FURNITURE 30" LeatherSoft Bar Height Barstools, Gray, PK2 (2-ET-ER18345-30-GY-GG)
- CORE PRODUCTS Mid-Core Cervical Pillow, Standard, 22 x 4 x 15, Gentle, White (222)
- LORELL Plastic Arms Mesh Back Nesting Chair, PK2 (41845)
- CAROLINES TREASURES Carolines Treasures ASA2205PW1216 Animals at Crib Nativity Christmas Scene Fabric Decorative Pillow (ASA2205PW1216)
- SERTA Reversible Cooling White Goose Feather Bed Pillows, King, PK2 (SE200511K)
- BLACKCANYON OUTFITTERS Contoured Memory Foam Neck Pillow (YX006)
- CDCO Pillow Bearing Block 5-1/2In (9-500-5 1/2)
- SLEEP & BEYOND Sleep & Beyond OSP Organic Merino Wool Pillow - Standard (OSP)
- CAROLINES TREASURES Chihuahua Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66666)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLAPPL 18 x 18 in. Songbirds in Apple Blossoms Pillow (SLAPPL)
- Saro Lifestyle Pillows