Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6920.GL72S 72 in. Square Jacquard Tablecloth - Gold
Mfr # 6920.GL72S
Zoro # G703784396
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6920.GL72S
- Zoro # G703784396
- UPC # 789323286062
- Country of Origin China
- Category Tablecloths & Runners
Description
Dress your table in contemporary style with Saro Lifestyles elegant jacquard design tablecloth in designer gold.
Features- Jacquard tablecloth or napkins
- Hand wash only
- Color: Gold
- Style: Contemporary
- Material: 100% Woven Cotton
- Shape: Square
- Size: 72"
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIUM LEVELLA 4-Cup Coffee Maker (PCM5422B)
- CRESTWARE Basting Spoon, Stainless Steel, 11-1/2in.L (SD11)
- HERO Raspberry Fruit Spread Portions, PK216 (305.369)
- ALLPOINTS Glide , 5/16-18 X 1"H, 1-1/8"Od (1211011)
- CREATIVE CONVERTING Diamond Plate Plastic Tablecloth, 108"x54", 6PK (341004)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- TABLEMATE Round Table Cover, Plastic, 84", White, PK6 (84WH)
- UNI-PATCH Uni-Patch 633;40 Multi - Day 2.25 in. X 2.5 in. Sq.; Pin; Tan Cloth; Disposable Electrodes 40 Per Pkg (633/40)
- FASTFOOD LJC1104-65120-S 65 x 120 in. Goldthread Fabric Table Cloth, Silver (FA2570267)
- SUPER MULTI-CLIP BY FASTENATION SuperMulti Skirt Clip, PVC, PK100 (SMC)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 48"L, Black (SB16-48-10)
- Saro Lifestyle Tablecloths & Runners