Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6811.R72S 72 in. Square Christmas Reindeer Jacquard Tablecloth - Red & Tan
Mfr # 6811.R72S
Zoro # G303886209
product price: $97.25
/ea
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6811.R72S
- Zoro # G303886209
- UPC # 789323270580
- Country of Origin China
- Category Tablecloths & Runners
Description
Dress your holiday table in contemporary elegance with Saro Lifestyles holiday reindeer jacquard tablecloth in designer red.
This square tablecloth features a festive reindeer jacquard design. Its is crafted from 100-percent polyester that is machine washable, making it perfect for the holiday season.
Features- Embroidered snowflake design tablecloth for an elegant holiday table setting
- This cloth provides an elegant as well as fun holiday table setting
- Color: Red & Tan
- Style: Contemporary
- Design: Snowflake
- Material: 100 Percent Polyester
- Shape: Square
- Size: 72"
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARKLING ICE Cherry Limeade Carbonated Water 17 oz (95086)
- HOBART Lid, 45 qt. (00-292797)
- SMARTSTOCK Fork Dispenser, Smoke, Capacity 120 (SSFPD120)
- TRAULSEN Handle Door (344-37960-00)
- TAPESTRY TRADING Tapestry Trading DH10 10 in. Begium Doily Dhalia; Navy Blue (DH10)
- AMERCAREROYAL Lace Doilies, Round, 6 in., White, 10000PK (LD6)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK250 (EZCLIP)
- DEERLUX 100% Pure Linen Washable Tablecloth Solid Color, 52 x 70 Rectangle Pink (QI003989.5270.PK)
- TOUCH OF COLOR Pastel Blue Round Plastic Tablecloth, 82", 12PK (703882)
- ATLAS COMMERCIAL PRODUCTS 90" x 156" Polyester Tablecloth, Black (PY-90x156-03)
- GENUINE JOE Nonwoven Table Skirts, Polyester, Black (GJO11916)
- Saro Lifestyle Tablecloths & Runners