Shop All Pillows
Saro Lifestyle
SARO 6627.R16SP 16 in. Square Red Buffalo Plaid Merry Throw Pillow with Poly Filling
Mfr # 6627.R16SP
Zoro # G303871670
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6627.R16SP
- Zoro # G303871670
- UPC # 789323386342
- Country of Origin China
- Category Pillows
Description
The Buffalo Plaid Merry Throw Pillow brings warmth and texture to your home, an ideal accent piece for the holiday season. Featuring a traditional design with a classic Christmas cheer, it's easy to coordinate within any decor. It also makes a lovely gift.
Features- High quality material for durability
- Attractive designs and styles
- Cold hand wash
- Color: Red
- Material: 60% Cotton, 40% Polyester
- Shape: Square
- Design: Buffalo Plaid Merry
- Size: 16 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Bestar L-Shaped Desk and Hutch - 66" - Dark Chocolate - Embassy Series (60853-79)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 72" x 30", White Color (C678BP14WSP1)
- AMERIHOME Modern Curvy Bar Stool (BS2440)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-C01-ALLGOLD-3169-GG)
- PEKING HANDICRAFT Peking Handicraft 24KN230C7OB Buoy Shaped Pillow; Navy & White (24KN230C7OB)
- DMI Radial Pillow, 19inLx11-1/2inW, Pink (554-8011-4300)
- R & R TEXTILE Pillow Protector, King, 21 x 37 In, PK12 (X10200)
- CAROLINES TREASURES Carolines Treasures BB2964PW1216 Shih Tzu Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2964PW1216)
- CAROLINES TREASURES Carolines Treasures BB1630PW1216 Christmas Tree & Buff Poodle Fabric Decorative Pillow (BB1630PW1216)
- CAROLINES TREASURES Carolines Treasures BB2982PW1216 Newfoundland Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2982PW1216)
- CAROLINES TREASURES Carolines Treasures BB9302PW1216 Mini Miniature Pig Christmas Canvas Fabric Decorative Pillow (BB9302PW1216)
- Saro Lifestyle Pillows