Shop All Pillows
Saro Lifestyle
SARO 6622.R16SC 16 in. Square Red Buffalo Plaid Merry & Bright Pillow Cover
Mfr # 6622.R16SC
Zoro # G603745541
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6622.R16SC
- Zoro # G603745541
- UPC # 789323386205
- Country of Origin China
- Category Pillows
Description
Extra soft and comfortable, the Buffalo Plaid Merry and Bright Throw Pillow is a fun and festive addition to your holiday decor. It blends modern style and traditional themes to create a unique pillow. Turn any seating area into a warm, cozy spot and pair with a solid red or white throw blanket.
Features- High quality material for durability
- Attractive designs and styles
- Cold hand wash
- Color: Red
- Material: 60% Cotton, 40% Polyester
- Shape: Square
- Design: Buffalo Plaid Merry & Bright
- Size: 16 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, Blu (BR-VDHSO-RG-RC-8546)
- BLUM Spacer for Thin Drawer Fronts 1/2in and 15/32in for Movento Locking Devices (T59.K010M)
- ZORO SELECT Leather Drafting Chair, 29 1/2-, Adjustable, Black (452R14)
- HON 42" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H692.L.P)
- LIVING HEALTHY PRODUCTS Living Healthy Products CBP-003-01 J Full Body Pillow with Hypoallergenic Synthetic Fiber Filler (CBP-003-01)
- SERTA Back-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (SE201511K)
- CAROLINES TREASURES Carolines Treasures BB1589PW1216 Christmas Tree & Bichon Frise Fabric Decorative Pillow (BB1589PW1216)
- CAROLINES TREASURES Carolines Treasures BB2942PW1216 German Shepherd Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2942PW1216)
- CAROLINES TREASURES Longhaired Dachshund Christmas Canvas Fabric Decorative Pillow (CA68994)
- CAROLINES TREASURES Carolines Treasures BB1630PW1216 Christmas Tree & Buff Poodle Fabric Decorative Pillow (BB1630PW1216)
- CAROLINES TREASURES Christmas Tree & Schnauzer Fabric Decorative Pillow (CA78456)
- Saro Lifestyle Pillows