Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6562.BK1672B 16 x 72 in. Rectangular Cotton Plaid Design Table Runner - Black
Mfr # 6562.BK1672B
Zoro # G703886014
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6562.BK1672B
- Zoro # G703886014
- UPC # 789323343598
- Country of Origin China
- Category Tablecloths & Runners
Description
Take a new approach for bucolic table setting with this lovely plaid runner. Made entirely out of cotton, it brings a soft casualness to your table. Use it with matching napkins or solid color ones.
Care Instruction- Cold hand wash
- Color: Black
- Design: Plaid
- Material: 100% Cotton
- Shape: Rectangular
- Size: 16" x 72"
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Measuring Spoon, 5PK (DSP-4)
- TRAVELON Luggage Scale (19325)
- FAGOR COMMERCIAL High Filter (12025219)
- KASON ® - 91248000000 Shim- 4 Hole (91248000000)
- MONARCH Tablecloths 62 x 62 White , 6PK (TL-62X62-WHITE)
- BACK2BASICS 13 x 36 in. Victorian Rose Runner (BA74714)
- TOUCH OF COLOR Pastel Blue Round Plastic Tablecloth, 82", 12PK (703882)
- DIAMOND VISIONS Assorted Plastic Disposable Tablecloth 54 in. 108 in. (TL-ASTTC)
- PHOENIX Table Skirting, 17-1/2 Ft., Shirred, Blue (TSKT-17-BL)
- FASTFOOD LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth, White (FA2570261)
- NCAA 54" x 108" Penn State University Plastic Tablecloth PK12, 12PK (724729)
- Saro Lifestyle Tablecloths & Runners