Shop All Blankets
Saro Lifestyle
SARO 6454.I18S 18 in. Square Moroccan Wedding Blanket Style Design Fringe Cotton Down Filled Throw Pillow Natural
Mfr # 6454.I18S
Zoro # G603875194
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6454.I18S
- Zoro # G603875194
- UPC # 789323322937
- Country of Origin China
- Category Blankets
Description
Inspired by Moroccan wedding blankets, this decorative pillow from Saro Lifestyle has an heirloom-like quality with its shaggy yarns and chunky knit design.
Care Instructions:- Spot clean only
- Color: Natural
- Material: 100% Woven Cotton
- Shape: Square
- Design: Moroccan
- Size: 18 in.
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SPACES Ring Shower Curtain Frost 12Pc (SD-ORING-F3L)
- GLOBAL INDUSTRIAL Ergonomic Work Stand Stool (571005)
- BLUM Tandem Plus Template For 563 - 569 (BT65.1600)
- STOREX Wiggle Stool, Blue (00301U01C)
- GREEN ARROW EQUIPMENT 40 gal Tank Blanket AC (GR363340)
- VELLUX Blanket, Twin, 66x90 In., Tan, PK4 (1B05405)
- JOHNS MANVILLE INTL R15 15x93 Faced Batt (K1262)
- IMPRESSIONS Impressions BLANKET-MET FQ PL Full & Queen Cotton Blanket; Metro - Plum (BLANKET_MET FQ PL)
- MADISON PARK Windom Microfiber Down Alternative Blanket, Grey - King (MP51-1535)
- LOGO BRANDS Pittsburgh Steelers 60x80 Raschel Throw (625-26X)
- DMI Sheepskin, 36inLx36inW, Gold, Sheepskin (559-8079-0000)
- Saro Lifestyle Blankets