Shop All Pillows
Saro Lifestyle
SARO 6453.I18S 18 in. Square Moroccan Wedding Blanket Design Fringe Cotton Down Filled Throw Pillow Ivory
Mfr # 6453.I18S
Zoro # G203871282
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6453.I18S
- Zoro # G203871282
- UPC # 789323322920
- Country of Origin China
- Category Pillows
Description
Moroccan Wedding Blanket Design Fringe Cotton Down Filled Throw Pillow
Inspired by Moroccan wedding blankets, this decorative pillow from Saro Lifestyle has an heirloom-like quality with its shaggy yarns and chunky knit design.
Care Instructions:- Spot clean only
- Color: Ivory
- Material: 100% Woven Cotton
- Shape: Square
- Design: Moroccan
- Size: 18 in.
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Stacking Chair Truck, 600 lb., 44-1/2 x 6 (770US)
- OSBORNE WOOD PRODUCTS 6 1/2 x 4 7/8 Large Round Finial in Alder (3017A)
- MOORECO Mesh Task Chair, 18" to 21", Adjustable Arms, Black (34729)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Black, Letter (17892)
- CAROLINES TREASURES Carolines Treasures MW1167PW1216 Friends Snowman And Santa Claus Indoor & Outdoor Fabric Decorative Pillow (MW1167PW1216)
- LIVING HEALTHY PRODUCTS Breast Friend Pillow in Black (GFPF-004-02)
- CAROLINES TREASURES Carolines Treasures CK3804PW1216 Bernedoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3804PW1216)
- BLUE RIDGE Reversible Cooling White Goose Feather Bed Pillows, Jumbo, PK2 (CN200510K)
- NATICO ORIGINALS Microbead Travel Neck Pillow Black (60252BK)
- FLEMING SUPPLY Donut Seat Cushion with Memory Foam, Comfort Support Pillow for Back Pain, Tailbone, Pregnancy (376730SQW)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- Saro Lifestyle Pillows