Shop All Pillows
Saro Lifestyle
SARO 6451.I20S 20 in. Square Moroccan Design Tasseled Fringe Cotton Down Filled Throw Pillow Ivory
Mfr # 6451.I20S
Zoro # G803871361
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6451.I20S
- Zoro # G803871361
- UPC # 789323322906
- Country of Origin China
- Category Pillows
Description
Richly detailed with a textured front and a tasseled border, this decorative throw pillow from Saro Lifestyle has a distinctive Moroccan aesthetic to give your home a global feel.
Care Instructions:- Spot clean only
- Color: Ivory
- Material: 100% Woven Cotton
- Shape: Square
- Size: 20 in.
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 4 Drawer Vertical File Cabinet, Charcoal, Letter (24067)
- HOMELEGANCE Junipero Counter Height Chair (2423-24)
- OSBORNE WOOD PRODUCTS 2 x 3/8 Screw Dowel in Hardware (916HW)
- KASON Curtain Kit, 42" x 84", 0.06" Thick, 6"Wide (401SA6064284)
- RICKIS RUGS Large Seat Wedge Pillow (RI2592573)
- JENSENDISTRIBUTIONSERVICES 12 x 3 x 16 in. Westie Christmas Self Portrait Canvas Fabric Decorative Pillow (MI1712027)
- CAROLINES TREASURES Carolines Treasures BB1586PW1216 Christmas Tree & Longhair Red Dachshund Fabric Decorative Pillow (BB1586PW1216)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11702)
- MARTEX Pillow, Jumbo, 20x28 In., Pk10 (5007122)
- BASICS Pillow, 30 in. L, Queen, 25 oz., PK10 (5013811)
- LIVING HEALTHY PRODUCTS Grey Jersey Replacement Cover Blue For Comfort Body Pillow (COMC-gry-jr5)
- Saro Lifestyle Pillows