Shop All Pillows
Saro Lifestyle
SARO 6450.I1420B 14 x 20 in. Rectangle Moroccan Design Tassel Fringe Cotton Down Filled Throw Pillow Ivory
Mfr # 6450.I1420B
Zoro # G703871355
original price:
$51.05
9% off
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 6450.I1420B
- Zoro # G703871355
- UPC # 789323322890
- Country of Origin China
- Category Pillows
Description
This cotton pillow from Saro Lifestyle features a textured front surrounded by thick, swingy tassels that will add just the right amount of personality to any arrangement.
Care Instructions:- Spot clean only
- Color: Ivory
- Material: 100% Woven Cotton
- Shape: Rectangle
- Size: 14 x 20 in.
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Tree of Life Art Glass (GM1010)
- MOEN Shower Rod in Satin Stainless (58-5)
- ZORO SELECT Fabric Drafting Chair, 31 1/2-, Adjustable (453A11)
- LEWIS HYMAN 72x72 WHT Roll Up Blind (3320166)
- MONARCH SPECIALTIES Pillows, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Beige (I 9254)
- HASTINGS HOME Wedge Pillow Supportive Memory Foam with Cover for Pregnancy, Snoring, Back Pain, Better Sleep (504079ZQM)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, King, PK2 (KI200511K)
- DMI Radial Pillow, 19inLx11-1/2inW, Pink (554-8011-4300)
- CAROLINES TREASURES Christmas Tree & Italian Greyhound Fabric Decorative Pillow (CA78558)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11302)
- Saro Lifestyle Pillows