Shop All Pillows
Saro Lifestyle
SARO 6402.R18S 18 in. Square Studded Snowflake Throw Pillow Red
Mfr # 6402.R18S
Zoro # G903871797
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 6402.R18S
- Zoro # G903871797
- UPC # 789323315335
- Country of Origin China
- Category Pillows
Description
Wherever you reside, this festive cushion will have you dreaming of a white Christmas. Boasting a bright red hue, this pillow features a white snowflake with studded accents. Perfect for a sofa or bench, the pillow is sure to spread holiday cheer.
Care Instructions:- Hand washable
- Color: Red
- Material: 100% Woven Cotton
- Shape: Square
- Size: 18 in.
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKLAHOMA SOUND Wizard Presentation Cart (WZD)
- OFFICE STAR Desk Chair, Fabric, 19" to 23" Height, Adjustable Arms, Blue (55-7N17-225)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK10 (CTB 22W/W)
- SAFCO 40-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray (4969LG)
- CAROLINES TREASURES Old English Sheepdog Bobtail Christmas Canvas Fabric Decorative Pillow (CA68995)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Beagle Tricolor Canvas Fabric Decorative Pillow (MI2549894)
- ARTISTIC WEAVERS Trudy Nellie Throw Pillow Cover- Navy (TRUD7132-1818)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Dachshund Chocolate Canvas Fabric Decorative Pillow (MI2549901)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Bernese Mountain Dog Canvas Fabric Decorative Pillow (MI891819)
- Saro Lifestyle Pillows