Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6355.R65104B 65 x 104 in. Oblong Red Plaid Pattern Tablecloth
Mfr # 6355.R65104B
Zoro # G303886476
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6355.R65104B
- Zoro # G303886476
- UPC # 789323392206
- Country of Origin China
- Category Tablecloths & Runners
Description
The perfect finishing touch for everyday meals, this timeless Plaid Tablecloth protects your tabletop and gives your decor a classic touch. It features vibrant tones of red, black, and white for a bold contrast. A high quality cotton blend construction lends softness as well as durability for easy laundering.
Features- High quality material for durability
- Attractive designs and styles
- Warm machine wash, do not bleach, do not tumble dry, medium iron
- Color: Red
- Material: 55% Cotton, 45% Polyester
- Shape: Oblong
- Design: Plaid Pattern
- Size: 65 x 104 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL 1/4-20 x 3/8" Screw (35782)
- HATCO Warming Element (02.08.126.00)
- GLASTENDER Led Replacement Kit, 1 Door, Standard White F-75 (06010733)
- FINAL TOUCH 8 oz Black/Clear Glass/Silicone Glass & Ice Mold (GS300)
- TABLEMATE Table Cover, 40"x100 ft., White (I4010WH)
- HERITAGE LACE 8 x 12 in. Floret Doily - White - Set of 4 (FO-0812W-S)
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 16 x 36 in. (H8710/E(16x36))
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 24" Cocktail Table, White (SP-CTC24-01)
- OMG 703278 82 in. Octy Round Plastic Table CoverNavy (OM573272)
- FASTFOOD LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth, White (FA2570261)
- GENUINE JOE Nonwoven Table Skirts, Polyester, Black (GJO11916)
- Saro Lifestyle Tablecloths & Runners