Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6324.M55S 55 in. Square No Iron Tablecloth with Lemon & Orange Print - Multi Color
Mfr # 6324.M55S
Zoro # G703885840
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6324.M55S
- Zoro # G703885840
- UPC # 789323348555
- Country of Origin China
- Category Tablecloths & Runners
Description
Vibrant oranges and lemons with green leafy branches will catch your eye and win your heart in this charming Lemon & Orange Print Tablecloth. Idea for summer dining, the table topper also works year-round when you want to create a dynamic, joyful table decor. Use it for family meals and entertaining alike.
Care Instruction- Machine wash
- Color: Multi Color
- Material: 100% Polyester
- Shape: Square
- Size: 55"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Disposable Cold/Hot Cup 16 oz. White, Foam, Pk1000 (16J16)
- ALLIANCE TIMER 120/60 PACKAGED (D501757P)
- MONARCH SPECIALTIES Home Bar, Bar Table, Bar Height, Pub, 36" Rectangular, Small, Kitchen, Metal, Laminate, Brown, Black (I 2345)
- COFFEE MATE Liquid Coffee Creamer, Original, 0.38 oz Mini Cups, PK50 (35110)
- GENUINE JOE Nonwoven Table Skirts, Polyester, Black (GJO11916)
- FASTFOOD LJC1104-65120-S 65 x 120 in. Goldthread Fabric Table Cloth, Silver (FA2570267)
- UNI-PATCH Uni-Patch 633;40 Multi - Day 2.25 in. X 2.5 in. Sq.; Pin; Tan Cloth; Disposable Electrodes 40 Per Pkg (633/40)
- FASTFOOD 36 x 36 in. European Lace Table Topper, White (FA2570097)
- MONARCH Tablecloths 72 x 72 White , 6PK (TL-72X72-WHITE)
- CREATIVE CONVERTING Stay Put Tablecover Black, 60", 60", 12PK (703000)
- TATCO PRODUCTS Tatco, Paper Table Cover, Embossed, W/plastic Liner, 54in X 108in, White, 20PK (31108)
- Saro Lifestyle Tablecloths & Runners