Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6324.M1672B 16 x 72 in. Rectangular Table Runner with Lemon & Orange Print - Multi Color
Mfr # 6324.M1672B
Zoro # G403885867
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6324.M1672B
- Zoro # G403885867
- UPC # 789323348548
- Country of Origin China
- Category Tablecloths & Runners
Description
Transform your everyday dining experience with this beautiful, vibrant and downright fun Lemon & Orange Print Table Runner. While it is certain to brighten up your family meals, its also a stylish touch for casual entertaining. Can be used for both indoor and outdoor dining.
Care Instruction- Machine wash
- Color: Multi Color
- Material: 100% Polyester
- Shape: Rectangular
- Size: 16" x 72"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK INDUSTRIES BKI Appliance Lamp, 40W 130V Pfacoated (B0066)
- ZIPLOC Resealable Sandwich Bags, 1.2 mil, 6.5" x 6", Clear, PK500 PK (682255)
- ALLPOINTS Mop Holder (136125)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 96"L, Black (SB16-96-10)
- UNI-PATCH Uni-Patch 628SB Superior Starburst 2.75 in. Rnd.; Pigtail Cloth Top; Reusable Electrodes With Aloe Vera Gel 4 Per Pkg (628SB)
- MONARCH BRANDS Tablecloths - 52in x 114in - White, 6PK (P-TL-52X114-WHT-6PK)
- ATLAS COMMERCIAL PRODUCTS 90" Round Polyester Tablecloth, White (PY-90R-01)
- CROWN DISPLAY 21118 84 in. Round Plastic Table Cover, White, 48PK (21118 (PE))
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, Black (PY-60x102-03)
- CREATIVE CONVERTING Black and Gold Plastic Tablecloth, 102"x54", 6PK (318098)
- Saro Lifestyle Tablecloths & Runners