Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6317.TQ1690B 16 x 90 in. Oblong Classic Hemstitch Border Table Runner Turquoise
Mfr # 6317.TQ1690B
Zoro # G603886039
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6317.TQ1690B
- Zoro # G603886039
- UPC # 789323378361
- Country of Origin China
- Category Tablecloths & Runners
Description
Classic Hemstitch Border Table Runner
Clean and contemporary, this Hemstitched Runner sets a sophisticated table, with casual elegance making it great for both everyday dining or dressing up for formal occasions. Coordinates perfectly with both solid colors as well as patterns or prints.
Care Instructions:- Delicate Wash
- Color: Turquoise
- Size: 16" x 90"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Infra-Red Lamp (Red)120V, 250W For - Part# 02.30.068 (02.30.068)
- WEATHER GUARD REPLACEMENT FILLER CAP (355-1PK)
- KIKKOMAN Kikkoman Non GMO Preservative Free Tamari Soy Sauce .20 oz., PK200 (00129)
- SOUTHBEND Control Board (1181998)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK250 (EZTCC)
- LAPACO Lapaco 6" Normandy Lace Doilies, PK1000 (102-406)
- CREATIVE CONVERTING 10020 14' x 29in Emerald Green Disposable Plastic Table Skirt (500TS1429GR)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 96"L, Black (SB16-96-10)
- HERITAGE LACE Heritage Lace LF-1436XB Leaf Lines 14 x 36 in. Runner; Flax & Black (LF-1436XB)
- TABLEMATE Rectangular Table Cover, 54x108, Wht, PK24 (549WHCT)
- JMK Diamond Visions Vinyl Disposable Tablecloth 72 in. 52 in. (06-2413)
- Saro Lifestyle Tablecloths & Runners