Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6317.TQ1672B 16 x 72 in. Oblong Classic Hemstitch Border Table Runner Turquoise
Mfr # 6317.TQ1672B
Zoro # G203886026
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6317.TQ1672B
- Zoro # G203886026
- UPC # 789323378354
- Country of Origin China
- Category Tablecloths & Runners
Description
Classic Hemstitch Border Table Runner
Clean and contemporary, this Hemstitched Runner sets a sophisticated table, with casual elegance making it great for both everyday dining or dressing up for formal occasions. Coordinates perfectly with both solid colors as well as patterns or prints.
Care Instructions:- Delicate Wash
- Color: Turquoise
- Size: 16" x 72"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTIFLEX Vertiflex VFCC-1200 Horizontal Condiment Organizer 12w x 16d x 7.5h Black (VFCC-1200)
- SOUTHBEND Liquid Level Control (4038-4)
- NATURE VALLEY Granola Bar, Peanut Butter, 18 PK (AVT-SN3355)
- GRINDMASTER Motor Pump 115V, 1/100Hp, 1600 (1068)
- CREATIVE CONVERTING Tractor Time Plastic Tablecloth, 102"x54", 6PK (318056)
- TABLEMATE PRODUCTS, CO. Table Set Rectangular Table Covers, Heavyweight Plastic, 54in X 108in, Plaid Red/white, 6PK (549RDG)
- NCAA 54" x 108" University of Alabama Plastic Tablecloth PK12, 12PK (720697)
- ZORO SELECT Table Cover, Plastic, 54inx108in, Wht, PK12 (112000)
- TABLEMATE Round Table Cover, Plastic, 84", White, PK6 (84WH)
- GENUINE JOE Banquet-Size Plastic Tablecover, 1 Roll (GJO10324)
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, White (PY-60x102-01)
- Saro Lifestyle Tablecloths & Runners