Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6317.TQ16120B 16 x 120 in. Oblong Classic Hemstitch Border Table Runner Turquoise
Mfr # 6317.TQ16120B
Zoro # G603886060
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 6317.TQ16120B
- Zoro # G603886060
- UPC # 789323378378
- Country of Origin China
- Category Tablecloths & Runners
Description
Classic Hemstitch Border Table Runner
Clean and contemporary, this Hemstitched Runner sets a sophisticated table, with casual elegance making it great for both everyday dining or dressing up for formal occasions. Coordinates perfectly with both solid colors as well as patterns or prints.
Care Instructions:- Delicate Wash
- Color: Turquoise
- Size: 16" x 120"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT SAMPLER Perfect Samplers Coffee Variety Pack, Assorted Coffee-40 Ct (WM-PS-Coffee-40)
- RINNAI Flame Rod, Electrode And Gskt Kit (104000240)
- DICK AND JANE Dick And Jane Farmers Market Vanilla Snacks 1 oz. Pouch, PK120 (ES1003)
- HOBART Relay, 2-Pole, 30A (087714-046-1)
- CREATIVE CONVERTING 743146 14' x 29in Coral Orange Plastic Table Skirt (500TS1429SM)
- CREATIVE CONVERTING Stay Put Tablecover Red, , 96"x30", 12PK (37327)
- TAPESTRY TRADING Tapestry Trading NO14 14 in. Begium Doily Noella (NO14)
- NATIONAL PUBLIC SEATING Stage Shirred Pleat Skirting, 16"H x 96"L, Black (SS16-96-10)
- CREATIVE CONVERTING Stay Put Tablecover Red, 72"x29", 12PK (37427)
- ICEBERG Tablecover, Stretch, 8Ft, Bk (16531)
- FASTFOOD 14 x 20 in. Begium Doily Dhalia Runner, Navy Blue (FA2570163)
- Saro Lifestyle Tablecloths & Runners