Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6316.MU16120B 16 x 120 in. Oblong Classic Hemstitch Border Table Runner Mustard
Mfr # 6316.MU16120B
Zoro # G903886067
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6316.MU16120B
- Zoro # G903886067
- UPC # 789323378309
- Country of Origin China
- Category Tablecloths & Runners
Description
Classic Hemstitch Border Table Runner
Clean and contemporary, this Hemstitched Runner sets a sophisticated table, with casual elegance making it great for both everyday dining or dressing up for formal occasions. Coordinates perfectly with both solid colors as well as patterns or prints.
Care Instructions:- Delicate Wash
- Color: Mustard
- Size: 16" x 120"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEL MONTE Del Monte In 100% Pineapple Juice Crushed Pineapple #10 Can, PK6 (2001790)
- VITA-MIX Retaining Nut Wrench (15596)
- MOE CASON BARBECUE BBQ RUB COMPETN RIB 11OZ (MORIB)
- SAMMIC Scraper For Ck-301/Cke-5 (2059417)
- CREATIVE CONVERTING Stay Put Tablecover Black, 60", 60", 12PK (703000)
- TAPESTRY TRADING Tapestry Trading NO14 14 in. Begium Doily Noella (NO14)
- TAPESTRY TRADING Tapestry Trading 558W35 36 in. European Lace Table Topper; White (558W35)
- CREATIVE CONVERTING Balloon Bash Paper Tablecloth, 102"x54", 6PK (357586)
- CREATIVE CONVERTING 333335 14in x 84in Silver Glitter Plastic Table Runner, 6PK (286TR1484SV)
- S.SOLUTIONS S.SOLUTIONS 814 Add-A-Drawer Kit (S6H-814)
- AMERCAREROYAL Lace Doilies, Round, 6 in., White, 10000PK (LD6)
- Saro Lifestyle Tablecloths & Runners