Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6315.K16120B 16 x 120 in. Oblong Classic Hemstitch Border Table Runner Kelly Green
Mfr # 6315.K16120B
Zoro # G503886092
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 6315.K16120B
- Zoro # G503886092
- UPC # 789323378231
- Country of Origin China
- Category Tablecloths & Runners
Description
Classic Hemstitch Border Table Runner
Clean and contemporary, this Hemstitched Runner sets a sophisticated table, with casual elegance making it great for both everyday dining or dressing up for formal occasions. Coordinates perfectly with both solid colors as well as patterns or prints.
Care Instructions:- Delicate Wash
- Color: Kelly Green
- Size: 16" x 120"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Bushing (S3135X)
- MR. HEATER Tank Top Heater/ Cooker (F242300)
- HOBART Retainer, Ball (00-286947)
- CORAL BAY Coral Bay Toasted Flake Coconut 10lbs (CB100)
- TABLEMATE Table Cover, 40"x100 ft., White (I4010WH)
- GENUINE JOE Genuine Joe Table Cover, PK6 (GJO10328)
- ICEBERG Table Cloth, Stretch Fabric, f/6' Tables, 72"x30", White (ICE16523)
- HERITAGE LACE 8 x 12 in. Floret Doily - White - Set of 4 (FO-0812W-S)
- CREATIVE CONVERTING Black and Gold Plastic Tablecloth, 102"x54", 6PK (318098)
- CREATIVE CONVERTING Metallic Silver Tablecloth, 108"x54", 12PK (38320)
- CREATIVE CONVERTING 743124 14' x 29in Hunter Green Plastic Table Skirt (500TS1429HG)
- Saro Lifestyle Tablecloths & Runners