Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6314.CT1690B 16 x 90 in. Oblong Classic Hemstitch Border Table Runner Chocolate
Mfr # 6314.CT1690B
Zoro # G803885931
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6314.CT1690B
- Zoro # G803885931
- UPC # 789323378156
- Country of Origin China
- Category Tablecloths & Runners
Description
Classic Hemstitch Border Table Runner
Clean and contemporary, this Hemstitched Runner sets a sophisticated table, with casual elegance making it great for both everyday dining or dressing up for formal occasions. Coordinates perfectly with both solid colors as well as patterns or prints.
Care Instructions:- Delicate Wash
- Color: Chocolate
- Size: 16" x 90"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Heating Element - 480V/2700W (351360-3)
- WORLD DRYER PCB Sensor Assembly For All J-Mode (49-200K)
- PRINGLES Pringles, Sour Cream and Onion, 12 PK (84560)
- SOMERSET INDUSTRIES Switch Power Green Membrane (5000-203)
- ATLAS COMMERCIAL PRODUCTS 60" x 126" Polyester Tablecloth, Ivory (PY-60x126-02)
- HERITAGE LACE 36 x 36 in. Woodland Table Topper (WL-3636W)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (EZTCC)
- GENUINE JOE Nonwoven Table Skirts, Polyester, White (GJO11915)
- TOUCH OF COLOR Hunter Green Paper Tablecloth, 108"x54", 6PK (713124)
- HERITAGE LACE Daisy Scarf 10 x 65 in. - Red (DSRF-RD)
- CREATIVE CONVERTING 333334 14in x 84in Gold Glitter Plastic Table Runner, 6PK (286TR1484GD)
- Saro Lifestyle Tablecloths & Runners