Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6314.CT16120B 16 x 120 in. Oblong Classic Hemstitch Border Table Runner Chocolate
Mfr # 6314.CT16120B
Zoro # G803885856
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6314.CT16120B
- Zoro # G803885856
- UPC # 789323378163
- Country of Origin China
- Category Tablecloths & Runners
Description
Classic Hemstitch Border Table Runner
Clean and contemporary, this Hemstitched Runner sets a sophisticated table, with casual elegance making it great for both everyday dining or dressing up for formal occasions. Coordinates perfectly with both solid colors as well as patterns or prints.
Care Instructions:- Delicate Wash
- Color: Chocolate
- Size: 16" x 120"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANCO REFLCTR BOWL 8"" 12PK (700-8B)
- TAYLOR FREEZER Nut, Stud(Black, 2.56L) For - Part# 058764 (58764)
- ELECTROLUX Suspension Spring (134144700)
- VOLLRATH Ladle, Cap 3 Oz (46813)
- DEERLUX 100% Pure Linen Washable Tablecloth Solid Color, 52 x 70 Rectangle Pink (QI003989.5270.PK)
- HERITAGE LACE 60 x 108 in. Rose Rectangle Tablecloth (56680RW)
- TOUCH OF COLOR Black Plastic Banquet Roll, 100' x 40" (013002)
- TABLEMATE Table Cover, 40"x100 ft., White (I4010WH)
- FASTFOOD 36 x 36 in. European Lace Table Topper, White (FA2570097)
- UNI-PATCH Uni-Patch 628SB Superior Starburst 2.75 in. Rnd.; Pigtail Cloth Top; Reusable Electrodes With Aloe Vera Gel 4 Per Pkg (628SB)
- TABLEMATE Round Table Cover, Plastic, 84", White, PK6 (84WH)
- Saro Lifestyle Tablecloths & Runners