Shop All Dinner Napkins
Saro Lifestyle
SARO 6313.FU22S 22 in. Square Classic Hemstitch Border Dinner Napkin Fuchsia - Set of 12
Mfr # 6313.FU22S
Zoro # G203931122
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6313.FU22S
- Zoro # G203931122
- UPC # 789323378125
- Country of Origin China
- Category Dinner Napkins
Description
These Hemstitched Napkins are a great addition to your tabletop, whether you are entertaining guests or simply hosting a family lunch. They coordinate perfectly with both solid colors as well as patterns or prints. Perfect for both indoor and outdoor use.
Features- Classic Hemstitch Border Dinner Napkin
- Set of 12
- Delicate Wash
- Color: Fuchsia
- Size: 22"
- Shape: Square
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Pin, Stop - For Hinge (832103)
- DIXIE Heavy-Weight Polystyrene Plastic, PK250 (CH56C7)
- HARIBO Confectionery Sour Gold-Bears Stand-Up Resealable Bag 9 oz., PK8 (31233)
- SHURFLO LIP SEAL KIT (94-570-04)
- CAROLINES TREASURES Akita Embroidered Napkins, Set of 4 (BB3472NPKE)
- RITZ Concepts Dish Cloth 100% Cotton Terry Solid Dark Green (20320)
- RITZ Concepts Solid Kitchen Towel 100% Cotton Terry Black (15314)
- CAROLINES TREASURES Greyhound Embroidered Napkins, Set of 4 (BB3405NPKE)
- CAROLINES TREASURES Polish Tatra Sheepdog Embroidered Napkins, Set of 4 (BB3427NPKE)
- RITZ Royale Solid Kitchen Towel 100% Cotton Terry Latte (12985)
- CAROLINES TREASURES Briard Embroidered Napkins, Set of 4 (BB3426NPKE)
- Saro Lifestyle Dinner Napkins