Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6313.FU1672B 16 x 72 in. Oblong Classic Hemstitch Border Table Runner Fuchsia
Mfr # 6313.FU1672B
Zoro # G803885924
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6313.FU1672B
- Zoro # G803885924
- UPC # 789323378071
- Country of Origin China
- Category Tablecloths & Runners
Description
Classic Hemstitch Border Table Runner
Clean and contemporary, this Hemstitched Runner sets a sophisticated table, with casual elegance making it great for both everyday dining or dressing up for formal occasions. Coordinates perfectly with both solid colors as well as patterns or prints.
Care Instructions:- Delicate Wash
- Color: Fuchsia
- Size: 16" x 72"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN VERITY 8 Outer 1750W Element (ZHW-10508)
- DIRTY POTATO CHIPS Dirty Mesquite Barbecue Potato Chips 2 oz., PK25 (52004)
- LINCOLN Switch 2-3/8 Ctr Dpst (21213SP)
- FROSTOP Vanilla Caramel Creme Soda 32 oz (601397)
- ATLAS COMMERCIAL PRODUCTS 132" Round Polyester Tablecloth, Black (PY-132R-03)
- GENUINE JOE Nonwoven Table Skirts, Polyester, White (GJO11915)
- HOFFMASTER Tissue/Poly Tablecovers, 82" Diamet, PK25 (HFM 210101)
- RSVP INTERNATIONAL Tablecloth Clip, 4PK (CLIP-4)
- LAPACO Lapaco 10'' Normandy Lace Doilies, PK500 (102-410)
- CREATIVE CONVERTING Red and White Gingham Rectangular Stay Put Plastic Tablecloth, 96"x30", 12PK (349751)
- CREATIVE CONVERTING 10035 14' x 29in Mimosa Yellow Disposable Plastic Table Skirt (500TS1429YE)
- Saro Lifestyle Tablecloths & Runners