Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6308.T84S 84 x 84 in. Rochester Collection Tablecloth with Hemstitched Border Taupe
Mfr # 6308.T84S
Zoro # G803886211
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6308.T84S
- Zoro # G803886211
- UPC # 789323377982
- Country of Origin China
- Category Tablecloths & Runners
Description
This elegant Hemstitched Tablecloth is available in a variety of classic solid colors to keep your table timeless and classic but also versatile. Keep it casual for everyday use or dress up for formal dining and take your tablescape to the next level.
Features- Tablecloth is unlined
- Design is not reversible
- Polyester is a low wrinkle textile loved for being easy care
- Color: Taupe
- Textile Material: 100% Polyester
- Style: Tablecloths
- Textile Construction: Plain Weave
- Shape: Square
- Fits Size: 70" x 70"
- Size: 84" x 84"
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Infra-Red Lamp120V, 250W For - Part# 02.30.071.00 (02.30.071.00)
- WHYNTER 120 Can Beverage Refridgerator with internal fan (BR-130SB)
- NATIONAL PRESTO Cooker Canner Alum 16Qt (01755)
- MARSHALL AIR 3 Channel Timer Power Supply (504318)
- ICEBERG Table Cloth, Stretch Fabric, f/6' Tables, 72"x30", White (ICE16523)
- TAPESTRY TRADING Tapestry Trading LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth; White (LJC1104/5072W)
- KWIK PINCH BY FASTENATION Pinch Table Skirting/Cloth Hanger, PK5 (KWIKPINCH)
- MENU Red & White Checkered Plastic Round Tablecloth (ME2738843)
- CREATIVE CONVERTING Tractor Time Plastic Tablecloth, 102"x54", 6PK (318056)
- GENUINE JOE Nonwoven Table Skirts, Polyester, White (GJO11915)
- CROWN DISPLAY 21118 PEC 84 in. Round White Plastic Table Cover, 48PK (21118 (PEC))
- Saro Lifestyle Tablecloths & Runners