Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6308.T1690B 16 x 90 in. Oblong Classic Hemstitch Border Table Runner Tan
Mfr # 6308.T1690B
Zoro # G403885881
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6308.T1690B
- Zoro # G403885881
- UPC # 789323377852
- Country of Origin China
- Category Tablecloths & Runners
Description
Classic Hemstitch Border Table Runner
Clean and contemporary, this Hemstitched Runner sets a sophisticated table, with casual elegance making it great for both everyday dining or dressing up for formal occasions. Coordinates perfectly with both solid colors as well as patterns or prints.
Care Instructions:- Delicate Wash
- Color: Tan
- Size: 16" x 90"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADCRAFT Gasket, GAS-2 (GAS-2)
- VULCAN HART Thermostat, 175-550F (00-411506-00014)
- MANITOWOC Ice Thickness Probe W/Washer (15209)
- ZORO SELECT General Purpose Dolly, 500 lb. (1622)
- TAPESTRY TRADING Tapestry Trading NO14 14 in. Begium Doily Noella (NO14)
- LAPACO Lapaco 10'' Normandy Lace Doilies, PK500 (102-410)
- ATLAS COMMERCIAL PRODUCTS 90" x 132" Polyester Tablecloth, Black (PY-90x132-03)
- CROWN DISPLAY 21118 84 in. Round Plastic Table Cover, White, 48PK (21118 (PE))
- HERITAGE LACE Heritage Lace LF-1436XB Leaf Lines 14 x 36 in. Runner; Flax & Black (LF-1436XB)
- SUPER MULTI-CLIP BY FASTENATION SuperMulti Skirt Clip, PVC, PK250 (SMC)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 24" Cocktail Table, White (SP-CTC24-01)
- Saro Lifestyle Tablecloths & Runners