Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6308.T1672B 16 x 72 in. Oblong Classic Hemstitch Border Table Runner Tan
Mfr # 6308.T1672B
Zoro # G203885975
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6308.T1672B
- Zoro # G203885975
- UPC # 789323378590
- Country of Origin China
- Category Tablecloths & Runners
Description
Classic Hemstitch Border Table Runner
Clean and contemporary, this Hemstitched Runner sets a sophisticated table, with casual elegance making it great for both everyday dining or dressing up for formal occasions. Coordinates perfectly with both solid colors as well as patterns or prints.
Care Instructions:- Delicate Wash
- Color: Tan
- Size: 16" x 72"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOTHILL FARMS Select Reduced Sodium No MSG Taco Seasoning Mix 6.6 oz. Packet, PK6 (V413-D9190)
- BUNN Loose Coffee Adapter (57408.1)
- APW WYOTT Bearing, Hot Rod End (2P-21793401)
- GLASTENDER Drain Fitting, 1-1/2, Stainles (01000766)
- TABLEMATE Table Cover, 40"x100 ft., White (I4010WH)
- GOLDENGIFTS Plaid Plastic Tablecover, Black & White (GO1688851)
- ICEBERG Tablecover, Stretch, 8Ft, Bk (16531)
- TOUCH OF COLOR Hunter Green Paper Tablecloth, 108"x54", 6PK (713124)
- HERITAGE LACE 60 x 108 in. Victorian Rose Tablecloth - Ecru (VR-60108E)
- GRILL MARK Mr. Bar-B-Q White Plastic Classic Tablecloth Clamps 4 pc (02108ACE)
- UNI-PATCH Uni-Patch 628SB Superior Starburst 2.75 in. Rnd.; Pigtail Cloth Top; Reusable Electrodes With Aloe Vera Gel 4 Per Pkg (628SB)
- Saro Lifestyle Tablecloths & Runners