Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6308.T16120B 16 x 120 in. Oblong Classic Hemstitch Border Table Runner Tan
Mfr # 6308.T16120B
Zoro # G903885886
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6308.T16120B
- Zoro # G903885886
- UPC # 789323377869
- Country of Origin China
- Category Tablecloths & Runners
Description
Classic Hemstitch Border Table Runner
Clean and contemporary, this Hemstitched Runner sets a sophisticated table, with casual elegance making it great for both everyday dining or dressing up for formal occasions. Coordinates perfectly with both solid colors as well as patterns or prints.
Care Instructions:- Delicate Wash
- Color: Tan
- Size: 16" x 120"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SPORT Sports Drink Mix, Regular, Fruit Punch (10125069)
- RATIONAL Halogen Bulb- 10W/12V (3024.0201)
- SILVER FLOSS Silver Floss; Sauerkraut; Shredded; 14.4 oz.; Can, PK24 (263852)
- OXO FRY PAN BLACK 10in. 1PC (CC006948-001)
- TAPESTRY TRADING Tapestry Trading 558W68100 60 x 100 in. European Lace Table Cloth; White (558W68100)
- MULTI-CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (TCC)
- ATLAS COMMERCIAL PRODUCTS 90" x 156" Polyester Tablecloth, Navy Blue (PY-90x156-21)
- TABLEMATE Table Skirting, 29" x 14 ft., White (LS2914WH)
- TATCO PRODUCTS Tatco, Paper Table Cover, Embossed, W/plastic Liner, 54in X 108in, White, 20PK (31108)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Ivory (SP-CCC-02)
- CREATIVE CONVERTING Stay Put Tablecover White, 72"x29", 12PK (37400)
- Saro Lifestyle Tablecloths & Runners