Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6307.JG1672B 16 x 72 in. Rectangular Classic Hemstitch Border Table Runner - Jasper Green
Mfr # 6307.JG1672B
Zoro # G303886124
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 6307.JG1672B
- Zoro # G303886124
- UPC # 789323348838
- Country of Origin China
- Category Tablecloths & Runners
Description
Clean and contemporary, this Hemstitched Runner sets a sophisticated table, with casual elegance making it great for both everyday dining or dressing up for formal occasions. Coordinates perfectly with both solid colors as well as patterns or prints.
Care Instruction- Machine wash
- Color: Jasper Green
- Style: Contemporary
- Material: 100% Polyester
- Shape: Rectangular
- Size: 16" x 72"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Disher, 2.75 oz., 8-3/4 in. L (DD16)
- BAXTER Electrode, Flame Rod (01-1000V9-00119)
- T&S BRASS Cerama Cartridge W/ Bonnet, Check-Valve (012394-25NS)
- LINCOLN Strike (369643)
- TATCO PRODUCTS Tatco, Paper Table Cover, Embossed, W/plastic Liner, 54in X 108in, White, 20PK (31108)
- UNI-PATCH Uni-Patch 633;40 Multi - Day 2.25 in. X 2.5 in. Sq.; Pin; Tan Cloth; Disposable Electrodes 40 Per Pkg (633/40)
- GOLDENGIFTS Plaid Plastic Tablecover, Black & White (GO1688851)
- CREATIVE CONVERTING 743124 14' x 29in Hunter Green Plastic Table Skirt (500TS1429HG)
- TOUCH OF COLOR Clear Plastic Banquet Roll, 100' x 40" (013005)
- JMK Diamond Visions Vinyl Disposable Tablecloth 72 in. 52 in. (06-2413)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 48"L, Black (SB16-48-10)
- Saro Lifestyle Tablecloths & Runners