Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6306.NB70160B 70 x 160 in. Rectangular Classic Hemstitch Border Tablecloth - Navy Blue
Mfr # 6306.NB70160B
Zoro # G903886036
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6306.NB70160B
- Zoro # G903886036
- UPC # 789323348630
- Country of Origin China
- Category Tablecloths & Runners
Description
This elegant Hemstitched Tablecloth is to keep your table timeless and classic but also versatile. Keep it casual for everyday use or dress up for formal dining and take your tablescape to the next level by layering with chic decor elements.
Care Instruction- Machine wash
- Color: Navy Blue
- Material: 100% Polyester
- Shape: Rectangular
- Size: 70" x 160"
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEG-ALL Veg-All Vegetables For Stew 104 oz., PK6 (F003710006001)
- ALLIANCE BELT POLY-V 890J10 PH60 (F8382806)
- CAFE BUSTELO Coffee, 7.44 oz Net Wt, Ground, PK24 (6107)
- T&S BRASS Eb-0107 Squeeze Valve Handle, Blue (011454-45)
- TOUCH OF COLOR 100' x 40" Sunkissed Orange Plastic Banquet Roll (013021)
- CREATIVE CONVERTING Stay Put Tablecover White, 72"x29", 12PK (37400)
- CREATIVE CONVERTING 54" x 108" Metallic Printed Christmas Plastic Tablecloth PK6, 6PK (39132)
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, Black (PY-60x102-03)
- MONARCH Tablecloths 52 x 114 White , 6PK (TL-52X114-WHITE)
- MONARCH Tablecloths 85 x 85 White , 6PK (TL-85X85-WHITE)
- CREATIVE CONVERTING Stay Put Tablecover Red, 72"x29", 12PK (37427)
- Saro Lifestyle Tablecloths & Runners