Shop All Placemats
Saro Lifestyle
SARO 6306.NB1420B 14 x 20 in. Rectangular Classic Hemstitch Border Placemat - Navy Blue Set of 12
Mfr # 6306.NB1420B
Zoro # G903879502
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6306.NB1420B
- Zoro # G903879502
- UPC # 789323348562
- Country of Origin China
- Category Placemats
Description
These classic and timeless Hemstitched Placemats are a great addition to your tabletop linens, whether you are entertaining guests or simply hosting a family lunch. They coordinate perfectly with both solid colors as well as patterns or prints. Perfect for both indoor and outdoor use!
Features- Classic hemstitch border placemat
- Set of 12
- Machine wash
- Color: Navy Blue
- Material: 100% Polyester
- Shape: Rectangular
- Size: 14" x 20"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADSHAW 36CT Party Picks (78985)
- TRANE Capacitor, 10Mfd 370/440V Oval Runcapac (SFCAP10440)
- ALLIANCE KIT, DRAIN VALVE 240V 3 RH (F8577201)
- ROBOT COUPE Capacitor 180Af 120V (603669S)
- HOMESPICE DECOR 13 x 19 in. Chester Rectangular Placemat - Red Brown & Natural - set of 4 (595713)
- SHARPTOOLS Fishnet Wedge Placemat Dz Chocolate (SH6018)
- VINTIQUEWISE Decorative Round 20'' Natural Woven Handmade Rattan Placemats, PK 4 (QI004239-20)
- LAMINATED 10 x 14 in. Colored Paper White Placemats, 1000PK (LP100)
- CAROLINES TREASURES Welcome Mat With Cows Fabric Placemat (SB3058PLMT)
- PAINLESS LEARNING Painless Learning SHA-1 Shapes & Colors Placemat - Pack of 4 - Pack of 4 (SHA-1)
- HOFFMASTER 10" x 14" Holiday Ornaments Gift Certificate Paper Placemats 1000 PK (311143)
- Saro Lifestyle Placemats