Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6301.R70160B 70 x 160 in. Rectangle Classic Hemstitch Border Tablecloth Red
Mfr # 6301.R70160B
Zoro # G903885879
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6301.R70160B
- Zoro # G903885879
- UPC # 789323309167
- Country of Origin China
- Category Tablecloths & Runners
Description
This elegant Hemstitched Tablecloth in a variety of classic solid colors to keep your table timeless and classic but also versatile. Keep it casual for everyday use or dress up for formal dining and take your tablescape to the next level by layering with chic decor elements.
Care Instructions:- Machine washable
- Color: Red
- Material: 100% Polyester woven
- Shape: Rectangle
- Size: 70 x 160 in.
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARILLA Barilla Pipette Bulk Pasta 160 oz. Pack, PK2 (1000002834)
- RITZ Classic Solid Pot Holder 100% Cotton Terry Navy Blue (32507)
- ALLPOINTS Heat Lamp - , 125W/120V, Clear (8011024)
- INSINGER Door Switch (DE5-37)
- TOUCH OF COLOR Clear Plastic Banquet Roll, 100' x 40" (013005)
- TABLEMATE Rectangular Table Cover, 54x108, Blue, PK6 (549BL)
- PROPAC CERT TABLE COVER 6FT (E2003-CERT)
- CROWN DISPLAY 21118 84 in. Round Plastic Table Cover, White, 48PK (21118 (PE))
- MONARCH Tablecloths 85 x 85 White , 6PK (TL-85X85-WHITE)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK100 (EZCLIP)
- ATLAS COMMERCIAL PRODUCTS 90" x 132" Polyester Tablecloth, Black (PY-90x132-03)
- Saro Lifestyle Tablecloths & Runners