Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6301.R70104B 70 x 104 in. Rectangle Classic Hemstitch Border Tablecloth Red
Mfr # 6301.R70104B
Zoro # G003885861
product price: $85.09
/ea
Free Shipping & Returns
$85.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6301.R70104B
- Zoro # G003885861
- UPC # 789323309136
- Country of Origin China
- Category Tablecloths & Runners
Description
This elegant Hemstitched Tablecloth in a variety of classic solid colors to keep your table timeless and classic but also versatile. Keep it casual for everyday use or dress up for formal dining and take your tablescape to the next level by layering with chic decor elements.
Care Instructions:- Machine washable
- Color: Red
- Material: 100% Polyester woven
- Shape: Rectangle
- Size: 70 x 104 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Ranco Rocket Hard Start Kit, 1 to 3 tons (RSW1)
- SCHAERER Swiss Account Service 28 (3370063935)
- DAY N NIGHT BITES Day 'N Night Bites Personal Size Pizza Box, PK300 (370111)
- ELIASON Upper Hinge (K0432)
- HERITAGE LACE Heritage Lace HV-70108W 70 x 108 in. Holly Vine Tablecloth (HV-70108W)
- TABLEMATE Round Table Cover, Plastic, 84", White, PK6 (84WH)
- TAPESTRY TRADING Tapestry Trading 652W68118 60 x 118 in. European Lace Table Cloth; White (652W68118)
- CREATIVE CONVERTING Tractor Time Plastic Tablecloth, 102"x54", 6PK (318056)
- CREATIVE CONVERTING 333334 14in x 84in Gold Glitter Plastic Table Runner, 6PK (286TR1484GD)
- CREATIVE CONVERTING Confetti Plastic Tablecloth, 108"x54", 6PK (346630)
- UNI-PATCH Uni-Patch 628SB Superior Starburst 2.75 in. Rnd.; Pigtail Cloth Top; Reusable Electrodes With Aloe Vera Gel 4 Per Pkg (628SB)
- Saro Lifestyle Tablecloths & Runners