Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6301.R1690B 16 x 90 in. Rectangle Classic Hemstitch Border Table Runner Red
Mfr # 6301.R1690B
Zoro # G803885887
product price: $27.05
/ea
$27.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6301.R1690B
- Zoro # G803885887
- UPC # 789323309099
- Country of Origin China
- Category Tablecloths & Runners
Description
Clean and contemporary, this Hemstitched Runner sets a sophisticated table, with casual elegance making it great for both everyday dining or dressing up for formal occasions. Coordinates perfectly with both solid colors as well as patterns or prints.
Care Instructions:- Machine washable
- Color: Red
- Material: 100% Polyester
- Shape: Rectangle
- Style: Contemporary
- Size: 16 x 90 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Flexible Mixing Knife 4 In X -3/4 In (55221)
- KISKO Giant Freezies, 5.5 oz Sleeve, 6 Assorted Flavors, PK50 (643860)
- LIBBY Carrots Diced Low Sodium 105 oz., PK6 (F003710096223)
- BUNN Sprayhead, 7 Hole, .185 Hole Sz For Bunn - Part# Bu40670.0007 (BU40670.0007)
- HERITAGE LACE Heritage Lace TR-3030E 30 x 30 in. Tea Rose Table Topper (TR-3030E)
- MADISON 20 x 90 in. Floral Border Extra Long Rectangle Runner Rug Blue (FLO-20X90-BL)
- ATLAS COMMERCIAL PRODUCTS 90" x 156" Polyester Tablecloth, Navy Blue (PY-90x156-21)
- FLOORTEX Cleartex Polycarb Circ HF Diameter 24" (FC126020RR)
- CREATIVE CONVERTING Football Field Plastic Tablecloth, 108"x54", 6PK (346634)
- NCAA 54" x 108" Penn State University Plastic Tablecloth PK12, 12PK (724729)
- CREATIVE CONVERTING Stay Put Tablecover Red, , 96"x30", 12PK (37327)
- Saro Lifestyle Tablecloths & Runners