Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6301.R1672B 16 x 72 in. Rectangle Classic Hemstitch Border Table Runner Red
Mfr # 6301.R1672B
Zoro # G503885934
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6301.R1672B
- Zoro # G503885934
- UPC # 789323309082
- Country of Origin China
- Category Tablecloths & Runners
Description
Clean and contemporary, this Hemstitched Runner sets a sophisticated table, with casual elegance making it great for both everyday dining or dressing up for formal occasions. Coordinates perfectly with both solid colors as well as patterns or prints.
Care Instructions:- Machine washable
- Color: Red
- Material: 100% Polyester
- Shape: Rectangle
- Style: Contemporary
- Size: 16 x 72 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Cap, Inside - Square (281628)
- CHEEZ-IT Grab n' Go Cheddar Jack Crackers 3 oz Pegged (2410020360)
- HUSSMANN Honeycomb-6X1X48 Clear (0495259)
- CECILWARE Upper Assy W/Chromebonnet For - Part# Gmx013A (GMX013A)
- HOFFMASTER Jade Tablecover, 54"x108", PK25 (220629)
- TOUCH OF COLOR Navy Blue Octy Round Tablecloth, 82", 12PK (923278)
- CREATIVE CONVERTING 10024 14' x 29in Glittering Gold Disposable Plastic Table Skirt (500TS1429GD)
- TOUCH OF COLOR 100' x 40" Amethyst Purple Plastic Banquet Roll (318934)
- GENUINE JOE Banquet-Size Plastic Tablecover, 1 Roll (GJO10324)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK100 (EZCLIP)
- S.SOLUTIONS S.SOLUTIONS 814 Add-A-Drawer Kit (S6H-814)
- Saro Lifestyle Tablecloths & Runners