Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6300.W84S 84 in. Square Classic Hemstitch Border Tablecloth White
Mfr # 6300.W84S
Zoro # G503885859
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 6300.W84S
- Zoro # G503885859
- UPC # 789323309037
- Country of Origin China
- Category Tablecloths & Runners
Description
This elegant Hemstitched Tablecloth in a variety of classic solid colors to keep your table timeless and classic but also versatile. Keep it casual for everyday use or dress up for formal dining and take your tablescape to the next level by layering with chic decor elements.
Care Instructions:- Machine washable
- Color: White
- Material: 100% Polyester woven
- Shape: Square
- Size: 84 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Gas Solenoid Valve (00-497094-00001)
- MOON KNIGHT Optima Home Scales ES-400 Essence Bathroom Body Weight Scale; Blue (ES-400)
- NEMCO Suction Cup (45472)
- ITI Plate, 7-1/8", Ceramic European White PK36 (DO-7)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK100 (EZCLIP)
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 16 x 36 in. (H8710/E(16x36))
- KWIK PINCH BY FASTENATION Pinch Table Skirting/Cloth Hanger, PK5 (KWIKPINCH)
- MULTI-CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (TCC)
- CREATIVE CONVERTING Diamond Plate Plastic Tablecloth, 108"x54", 6PK (341004)
- CREATIVE CONVERTING Hunting Camo Plastic Tablecloth, 102"x54", 6PK (725676)
- MADISON 20 x 90 in. Floral Border Extra Long Rectangle Runner Rug Blue (FLO-20X90-BL)
- Saro Lifestyle Tablecloths & Runners