Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6300.W70180B 70 x 180 in. Rectangle Classic Hemstitch Border Tablecloth White
Mfr # 6300.W70180B
Zoro # G803885894
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6300.W70180B
- Zoro # G803885894
- UPC # 789323309020
- Country of Origin China
- Category Tablecloths & Runners
Description
This elegant Hemstitched Tablecloth in a variety of classic solid colors to keep your table timeless and classic but also versatile. Keep it casual for everyday use or dress up for formal dining and take your tablescape to the next level by layering with chic decor elements.
Care Instructions:- Machine washable
- Color: White
- Material: 100% Polyester woven
- Shape: Rectangle
- Size: 70 x 180 in.
- Weight: 2.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Refrigerator/Freezer, SS Color, 60-1/2" H (FFHT1425VV)
- BAXTER Motor, Draft Inducer, #01-1000V8-00156 (01-1000V8-00156)
- INSTANT POT Duo Plus Stainless Steel Pressure Cooker 6 qt Black/Silver (112-0156-01)
- VULCAN HART Micro Switch (00-411496-000F1)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Claret (SP-CCC-08)
- LAPACO Lapaco 10'' Normandy Lace Doilies, PK500 (102-410)
- ICEBERG Tablecover, Stretch, 8Ft, Bk (16531)
- GRILL MARK Mr. Bar-B-Q White Plastic Classic Tablecloth Clamps 4 pc (02108ACE)
- FLOORTEX Cleartex Polycarb Circ HF Diameter 24" (FC126020RR)
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, Black (PY-60x102-03)
- ATLAS COMMERCIAL PRODUCTS 60" x 126" Polyester Tablecloth, Ivory (PY-60x126-02)
- Saro Lifestyle Tablecloths & Runners