Shop All Dinner Napkins
Saro Lifestyle
SARO 6300.W22S 22 in. Square Classic Hemstitch Border Dinner Napkin White - Set of 12
Mfr # 6300.W22S
Zoro # G603931128
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 6300.W22S
- Zoro # G603931128
- UPC # 789323309068
- Country of Origin China
- Category Dinner Napkins
Description
These Hemstitched Napkins are a great addition to your tabletop, whether you are entertaining guests or simply hosting a family lunch. They coordinate perfectly with both solid colors as well as patterns or prints. Perfect for both indoor and outdoor use.
Features- Classic Hemstitch Border Dinner Napkin
- Set of 12
- Machine washable
- Color: White
- Material: 100% Polyester
- Shape: Square
- Size: 22 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Orifice (44) (1006444)
- HOBART Relay 10A 110/120V (00-416535-00006)
- APW Burner Assy (2065850)
- BUNN Carafe 10C Blk Bunn (49715.0100)
- CAROLINES TREASURES Carolines Treasures BB3392NPKE Kerry Blue Terrier Embroidered Napkins; Set of 4 (BB3392NPKE)
- MUEBLES Smoke Grey Triangle Lucite Napkin Ring - Set of 4 (MU2642924)
- CAROLINES TREASURES Spanish Water Dog Embroidered Napkins, Set of 4 (BB3415NPKE)
- RAZOREDGE BWK 1-Ply Cocktail Napkins, Kraft (RA2659731)
- CAROLINES TREASURES Brussels Griffon Embroidered Napkins, Set of 4 (BB3440NPKE)
- CAROLINES TREASURES German Pinscher Embroidered Napkins, Set of 4 (BB3413NPKE)
- CAROLINES TREASURES Lhasa Apso Embroidered Napkins, Set of 4 (EMBT2641NPKE)
- Saro Lifestyle Dinner Napkins