Shop All Dinner Napkins
Saro Lifestyle
SARO 6300.W20S 20 in. Square Classic Hemstitch Border Dinner Napkin - White Set of 12
Mfr # 6300.W20S
Zoro # G903931415
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6300.W20S
- Zoro # G903931415
- UPC # 789323297242
- Country of Origin China
- Category Dinner Napkins
Description
These Hemstitched Napkins are a great addition to your tabletop, whether you are entertaining guests or simply hosting a family lunch. They coordinate perfectly with both solid colors as well as patterns or prints. Perfect for both indoor and outdoor use.
Features- Classic hemstitch border dinner napkin
- Set of 12
- Machine washable
- Color: White
- Material: 100% Polyester
- Shape: Square
- Size: 20"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES ASSEMBLY-WIRE SET VARISTOR (7000700)
- LIBERTYWARE 2.7 qt Stainless Steel Crock (SSC2.7)
- MERCER CUTLERY Chef Knife, 6 In (M20606)
- MAXX COLD Freezer 23 cu.ft., Commercial Upright, Stainless Steel (MCF-23FD)
- NOVA Interfold Dispenser Na in 6.4 in. x 8.8 in. 1/2 Fold 2 ply White 22, 250PK (Nova QS4300)
- CAROLINES TREASURES Black Poodle Embroidered Napkins, Set of 4 (EMBT2403NPKE)
- CAROLINES TREASURES Dalmatian Embroidered Napkins, Set of 4, 4PK (EMBT1748NPKE)
- DUNROVEN HOUSE Dunroven House RK810-GY Hemstitched Cotton Napkins; Gray - Set of 4 (RK810-GY)
- CAROLINES TREASURES American Foxhound Embroidered Napkins, Set of 4 (BB3398NPKE)
- CAROLINES TREASURES Newfoundland Embroidered Napkins, Set of 4 (BB3464NPKE)
- RITZ Concepts Check Dish Cloth 100% Cotton Terry Taupe/Natural (82790)
- Saro Lifestyle Dinner Napkins