Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6300.W1690B 16 x 90 in. Rectangle Classic Hemstitch Border Table Runner White
Mfr # 6300.W1690B
Zoro # G703885864
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6300.W1690B
- Zoro # G703885864
- UPC # 789323308948
- Country of Origin China
- Category Tablecloths & Runners
Description
Clean and contemporary, this Hemstitched Runner sets a sophisticated table, with casual elegance making it great for both everyday dining or dressing up for formal occasions. Coordinates perfectly with both solid colors as well as patterns or prints.
Care Instructions:- Machine washable
- Color: White
- Material: 100% Polyester
- Shape: Rectangle
- Style: Contemporary
- Size: 16 x 90 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI LED Driver (3A9866-01)
- KOOLMORE Commercial Bain Marie Countertop Food Warmer, Soup Station, and Buffet Table Server (CFW-3T)
- HATCO Coated Bulb (Pk/12) - 120V (R02.30.043.12)
- DEXTER RUSSELL Scalloped Utility Knife 6 In (29373)
- PHOENIX Table Skirting, 17-1/2 Ft., Shirred, Blue (TSKT-17-BL)
- MONARCH Tablecloths 52 x 114 White , 6PK (TL-52X114-WHITE)
- CREATIVE CONVERTING Cow Print Plastic Tablecloth, 108"x54", 6PK (329659)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 30" Cocktail Table, Lavender (SP-CTC-15)
- TOUCH OF COLOR Black Plastic Banquet Roll, 100' x 40" (013002)
- CREATIVE CONVERTING Stay Put Tablecover Black, , 96"x30", 12PK (702000)
- TABLEMATE Rectangular Table Cover, 54x108, Blue, PK6 (549BL)
- Saro Lifestyle Tablecloths & Runners