Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6300.W1672B 16 x 72 in. Rectangle Classic Hemstitch Border Table Runner White
Mfr # 6300.W1672B
Zoro # G603885858
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6300.W1672B
- Zoro # G603885858
- UPC # 789323308931
- Country of Origin China
- Category Tablecloths & Runners
Description
Clean and contemporary, this Hemstitched Runner sets a sophisticated table, with casual elegance making it great for both everyday dining or dressing up for formal occasions. Coordinates perfectly with both solid colors as well as patterns or prints.
Care Instructions:- Machine washable
- Color: White
- Material: 100% Polyester
- Shape: Rectangle
- Style: Contemporary
- Size: 16 x 72 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDELL Probe (RF CNT0505)
- RANCO Safety Thermostat L6C, 24 (L6528)
- SOUTHWORTH Paper, Parch, 32# Pk (SOUJ988C)
- VOLLRATH Tray, Brown, L 16 In (86111)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK250 (EZCLIP)
- CROWN DISPLAY 90002 PEC 54 x 108 in. Black Plastic Table Cover, 48PK (90002 (PEC))
- TOUCH OF COLOR 100' x 40" White Plastic Banquet Roll (013019)
- TAPESTRY TRADING Tapestry Trading ZC0800296-1436 14 x 36 in. Embroidered Daisies And Lacy Cutwork Table Runner (ZC0800296/1436)
- DYNAREX Dynarex 2-Ply Tissue Drape Sheets, 90inL x 40inW, Blue, Pack of 50 (8150)
- CREATIVE CONVERTING Cow Print Plastic Tablecloth, 108"x54", 6PK (329659)
- TATCO Paper Table Cover, w/Liner, 54"x108", PK20 (31108)
- Saro Lifestyle Tablecloths & Runners