Shop All Pillows
Saro Lifestyle
SARO 6271.N17SP 17 in. Square Embroidered Lets Snuggle Throw Pillow with Poly Filling Natural
Mfr # 6271.N17SP
Zoro # G503871746
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6271.N17SP
- Zoro # G503871746
- UPC # 789323373335
- Country of Origin China
- Category Pillows
Description
Embroidered Lets Snuggle Throw Pillow with Poly Filling
Boost your room's stylish vibe with this gorgeous Let's Snuggle Embroidered Throw Pillow. It features a lovely script embroidery that adds texture and depth to your decor. It also brings a comfort and softness to any seating area.
Care Instructions:- Warm Machine Wash, Wash Inside Out, Do Not Bleach, Tumble Dry Low
- Color: Natural
- Size: 17"
- Shape: Square
- Material: 90% Polyester & 10% Linen
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Leather Executive Chair, 20" to 23", Fixed Arms, Mahogany/Black (9099LBK)
- EYECATCHER 23 x 72 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (EY2512122)
- MONARCH SPECIALTIES Artificial Plant, 47" Tall, Dracaena Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9542)
- DESIGN TOSCANO Immortals Tusk Oliphant (PD1429)
- CAROLINES TREASURES Carolines Treasures CK2423PW1216 Merry Christmas Shih Tzu Puppy Cut Canvas Fabric Decorative Pillow (CK2423PW1216)
- CAROLINES TREASURES Old English Sheepdog Christmas Canvas Fabric Decorative Pillow (CA68997)
- KD MOBILIARIO Cotton Bed Bug & Dust Mite Pillow Protector, Queen Size (KD3254326)
- H2H Sunflower Climaweave Pillow Digitally Printed 18 X 18 in. (H214598)
- DEERLUX 16 Boho Handwoven Cotton Throw Pillow with Tassels, Beige (QI003921.K)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SHYCBA 17 x 9 in. in A World Where You Can Be Anything CNH Pillow (SHYCBA)
- JENSENDISTRIBUTIONSERVICES Christmas Mush Siberian Husky Fabric Decorative Pillow (MI733075)
- Saro Lifestyle Pillows