Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6269.GY1672B 16 x 72 in. Rectangular Dashed Woven Long Table Runner - Grey
Mfr # 6269.GY1672B
Zoro # G003885939
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6269.GY1672B
- Zoro # G003885939
- UPC # 789323349408
- Country of Origin China
- Category Tablecloths & Runners
Description
Create an authentic pastoral decor with this lovely Dashed Woven Table Runner. Crafted with 100% cotton, the long table runner gives you softness and warmth. Add fresh flowers as centerpieces and your table decor is complete.
Care Instruction- Gentle machine wash
- Color: Grey
- Material: 100% Cotton
- Shape: Rectangular
- Size: 16" x 72"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRODUCERS RICE MILL Inc. Par Excellence Whole Grain Parboiled Brown Rice 25lbs (R2PX25QC0)
- TURBO AIR LAMP SOCKET FOR M3 ALL MODELS (P996400100)
- CRAZY CUPS Perfect Samplers Flavored Coffee Variety Pack - 40 Ct (WM-PS-Flavor-40)
- WORLD CENTRIC World Centric Clear Compostable Corn Starch Cups, PK1000 (CP-CS-16)
- CREATIVE CONVERTING 333334 14in x 84in Gold Glitter Plastic Table Runner, 6PK (286TR1484GD)
- MONARCH Tablecloths 72 x 72 White , 6PK (TL-72X72-WHITE)
- CREATIVE CONVERTING 10024 14' x 29in Glittering Gold Disposable Plastic Table Skirt (500TS1429GD)
- MONARCH Tablecloths 85 x 85 Black , 6PK (TL-85X85-BLACK)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 48"L, Black (SB16-48-10)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 30" Cocktail Table, Silver (SP-CTC-18)
- ATLAS COMMERCIAL PRODUCTS Spandex Banquet Chair Cover, White (SP-BCC-01)
- Saro Lifestyle Tablecloths & Runners