Shop All Placemats
Saro Lifestyle
SARO 6269.GY1420B 14 x 20 in. Rectangular Cotton Placemats with Dashed Woven Design - Grey Set of 4
Mfr # 6269.GY1420B
Zoro # G603879840
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 6269.GY1420B
- Zoro # G603879840
- UPC # 789323349415
- Country of Origin China
- Category Placemats
Description
The Dashed Woven Cotton Placemats bring an original touch to your tabletop. Providing your decor with texture and warmth, this lovely set is ideal for any occasion, from garden lunches to guest dinners. Pair with matching runner and solid color tableware.
Features- Cotton placemats with dashed woven design
- Set of 4
- Gentle machine wash
- Color: Grey
- Design: Dashed Woven
- Material: 100% Cotton
- Shape: Rectangular
- Size: 14" x 20"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Leg , 1/4-20, 4"H, Plst, Blk (26528.0001)
- COSTA Costa 10" Spaghetti 20lbs, PK2 (2CSPA)
- VOLLRATH Pan, Half-Size, 6.7 Qt (30240)
- D & W FINE PACK D & W Fine Pack 5 oz. All Purpose Plastic Cup, PK1000 (CF755-050)
- HD FCCM CLIP FastCap Crown Molding Clip For Easy Crown Molding Installation (FCCM CLIP)
- HOFFMASTER 10" x 14" Snowman Greeting Paper Placemats 1000 PK (311098)
- FASTFOOD FQ32187-1436 14 x 36 in. Embroidered Christmas Tri Poinsettia Cutwork Placemats (FA2570290)
- HOFFMASTER 10" x 14" Fanfare Edge Holiday Greetings Paper Placemats 1000 PK (311120)
- PAINLESS LEARNING Europe Placemat 4PK (EUR1)
- PAINLESS LEARNING Painless Learning PRD-1 Periodic Table Of Elements Placemat - Pack of 4 (PRD-1)
- PAINLESS LEARNING Painless Learning SHA-1 Shapes & Colors Placemat - Pack of 4 - Pack of 4 (SHA-1)
- Saro Lifestyle Placemats