Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6263.I1420B 14 x 20 in. Rectangular Fiesta Tassel Table Mats - Ivory Set of 4
Mfr # 6263.I1420B
Zoro # G803885979
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6263.I1420B
- Zoro # G803885979
- UPC # 789323348890
- Country of Origin China
- Category Tablecloths & Runners
Description
Whether its a family celebration or a dinner party amongst your closest friends, nothing says fun quite like these adorable Fiesta Tassel Placemats. The colorful tassels not only brighten up the table, but also give you the chance to pair with a wide array of tableware. Add Margarita pitchers and lime or fruit bowls and you got yourself a party.
Features- Fiesta tassel table mats
- Set of 4
- Cool machine wash
- Color: Ivory
- Material: 100% Cotton
- Shape: Rectangular
- Size: 14" x 20"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMSTOCK CASTLE Valve 1/8 Mpt X 3/8-27 (18-63)
- BAGCRAFT EcoCraft Bake 'N' Reuse Pan Liner, 16 3/8 x 24 3/8, PK1000 (P030010)
- ELECTROLUX Timer Knob (134011703)
- VOLLRATH Beverage Server, 42 Oz, Black (52170)
- UNI-PATCH Uni-Patch 633;40 Multi - Day 2.25 in. X 2.5 in. Sq.; Pin; Tan Cloth; Disposable Electrodes 40 Per Pkg (633/40)
- ATLAS COMMERCIAL PRODUCTS Spandex Banquet Chair Cover, White (SP-BCC-01)
- CREATIVE CONVERTING 10020 14' x 29in Emerald Green Disposable Plastic Table Skirt (500TS1429GR)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Fuchsia (SP-CCC-12)
- TOUCH OF COLOR Black Paper Tablecloth, 108"x54", 6PK (710126)
- HERITAGE LACE Daisy Scarf 10 x 65 in. - Red (DSRF-RD)
- CREATIVE CONVERTING Stay Put Tablecover Black, , 96"x30", 12PK (702000)
- Saro Lifestyle Tablecloths & Runners