Shop All Tablecloths & Runners
Saro Lifestyle
SARO 624.BL1472B 14 x 72 in. Oblong Cotton Table Runner with Blue Floral Design
Mfr # 624.BL1472B
Zoro # G303886179
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 624.BL1472B
- Zoro # G303886179
- UPC # 789323374967
- Country of Origin China
- Category Tablecloths & Runners
Description
Cotton Table Runner with Floral Design
Bring the delicate touch of Spring flowers to your table with this charming Floral Design Table Runner. Made with 100% cotton, it will provide long lasting use and a natural, organic look and feel. It's easy to pair with either matching napkins or solid colors.
Care Instructions:- Cold Machine Wash, Tumble Dry Low
- Design: Blue Floral
- Size: 14" x 72"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN MOUNTAIN COFFEE, VERMONT COUNTRY (GMT4162)
- GLOBE Knife Cover Handle (1138)
- NESTLE Nestle Rainbow Nerds 5 oz. Box, PK12 (00079200674380U)
- T&S BRASS Gasket (3-1/2" Flange) (010382-45)
- ATLAS COMMERCIAL PRODUCTS 120" Round Polyester Tablecloth, Ivory (PY-120R-02)
- UNI-PATCH Uni-Patch 633;40 Multi - Day 2.25 in. X 2.5 in. Sq.; Pin; Tan Cloth; Disposable Electrodes 40 Per Pkg (633/40)
- ATLAS COMMERCIAL PRODUCTS 90" x 132" Polyester Tablecloth, Black (PY-90x132-03)
- CREATIVE CONVERTING Diamond Plate Plastic Tablecloth, 108"x54", 6PK (341004)
- CREATIVE CONVERTING Stay Put Tablecover Royal Blue, 72"x29", 12PK (37442)
- TOUCH OF COLOR 100' x 40" Classic Red Plastic Banquet Roll (011131)
- BACK2BASICS 13 x 36 in. Victorian Rose Runner (BA74714)
- Saro Lifestyle Tablecloths & Runners